-
MGC403-11American Control Electronics Drives, MGC SeriesItem NumberMGC403-11MFG Item NumberMGC403-11SeriesMGCProduct DescriptionDrive, 4Q SCR Chassis Dual, 11 Amp,Specifications
Specifications Input Current (AC) 11 A Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Regen Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MGC403-1.5American Control Electronics Drives, MGC SeriesItem NumberMGC403-1.5MFG Item NumberMGC403-1.5SeriesMGCProduct DescriptionDrive, 4Q SCR Chassis Dual, 1.5 Amp,Specifications
Specifications Input Current (AC) 1.5 A Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 0.125 hp Max HP @ 180 VDC Armature 0.25 hp Regen Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Input Current (AC)
In Stock
Max HP @ 90 VDC Armature
Max HP @ 180 VDC Armature